100L Oil Free Low Noise Direct Drive Air Compressor 2 x 2HP

Order Code: ZT5114019S

£439.99 Inc VAT (20%)


Description

Low noise compressor runs at only 86dB (A) , suitable for places where a standard compressor would disturb work or people in the vicinity. Aluminium cylinder head with oxidized aluminium cylinder gives added resistance to wear. Pump head directly coupled to heavy-duty induction motor for reliable and quiet operation. Precision welded receiver tank manufactured to meet Pressure Vessel Directive. The benefits of oil free compressors include easy maintenance, reduced noise levels, better efficiency, quieter when running and no oil contamination in the air supply. Fitted with fully automatic pressure cut-out switch and twin gauges displaying tank and working pressures. Fitted with 3-pin plug.

See full description
Specifications for 100L Oil Free Low Noise Direct Drive Air Compressor 2 x 2HP
  • MFR Part No.
    SAC10001S
  • Weight
    63.5kg
  • Maximum Pressure
    116psi(8bar)
  • Noise Level
    86dBA
  • Outlet
    Quick Release Coupling
  • Receiver Capacity
    100L
  • Minimum Rated Supply
    13A
  • Phase
    1pH
  • Maximum Free Air Delivery
    10.13(287)L/min
  • Motor Power
    2hp (x2)
  • Supply Voltage
    230V/13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome