100L V-Twin Direct Drive Air Compressor 3hp

Order Code: ZT5468057S

£349.99 Inc VAT (20%)


Description

V-Twin pump aluminium cylinder head with cast iron cylinder gives added resistance to wear. Pump head directly coupled to heavy-duty induction motor for reliable and quiet operation. Precision welded receiver tank manufactured to meet Pressure Vessel Directive. Suitable for general-purpose workshop applications. Fitted with fully automatic pressure cut-out switch and twin gauges displaying tank and working pressures. Fitted with 3-pin plug.

See full description
Specifications for 100L V-Twin Direct Drive Air Compressor 3hp
  • Receiver Capacity
    100L
  • MFR Part No.
    SAC10030VA
  • Motor Power
    3hp
  • Maximum Free Air Delivery
    7cfm(198)L/min
  • Weight
    48kg
  • Minimum Rated Supply
    13A
  • Noise Level
    97dBA
  • Supply Voltage
    230V/13A
  • Maximum Pressure
    116psi(8bar)
  • Oil Capacity
    350ml
  • Outlet
    Quick Release Coupling
  • Phase
    1pH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome