100Lt Painted Vertical Air Receiver

Order Code: ZT3448214S

£349.99 Inc VAT (20%)


Description

100LT PAINTED VERTICAL AIR RECEIVER PAINTED
Code: F-87FY000
Model: 100Lt Painted Vertical Air Receiver Painted
Weight: 28 kg

SPECIFICATION
Bar
11
Product W x H (mm)
370 x 1210
Outlet G (")
3/4"
Kg
28
Psi
160

See full description
Specifications for 100Lt Painted Vertical Air Receiver
  • Product Type
    Vertical Air Receiver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome