0
1
2
3
4
5
6

1HP 24 Litre 8 Bar Silent Oil Free Compressor

Order Code: ZT5136704S

£199.99 Inc VAT (20%)


Description

This 1HP, 24 Litre Silent Oil-Free Compressor delivers performance with minimal noise at just 57dB. Its oil-free, maintenance-free pump and 24L air tank provide reliability and capacity. Designed for compact, vertical storage and easy transport. The compressor also boasts safety features like a safety valve and drain cock.

Features & Benefits
• Adjustable pressure up to 8 bar
• Pressure gauge and quick-release coupling
• Unregulated pressure gauge
• Stable with vibration-absorbing legs
• 10-year tank corrosion warranty

See full description
Specifications for 1HP 24 Litre 8 Bar Silent Oil Free Compressor
  • Size
    24L
  • MFR Part No.
    4020610
  • Tank Capacity
    24L