Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Compressors & Accessories
Air Compressors
5-PIECE Air Compressor Kit
By Autojack
Order Code:
ZT1002139S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 +
£41.27
4%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/tools-and-machining/air-compressors/5-piece-air-compressor-kit/p/ZT1002139S
Add to quotation
View all Air Compressors
Description
5 Piece Air Compressor Kit
Tags:
#BulkDiscount
Specifications
Specifications for 5-PIECE Air Compressor Kit
Application
Compressor accessories
MFR Part No.
AUT00008
Type
Air Kit
Depth
420mm
Material
Metal
Height
110mm
Width
270mm
Length
430mm
Colour
Multi Coulored
Pack Quantity
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome