50L Low Noise Oil Free Direct Drive Air Compressor 2 x 2HP

Order Code: ZT5114021S

£399.99 Inc VAT (20%)


Description

Low noise compressor runs at only 86dB (A) , suitable for places where a standard compressor would disturb work or people in the vicinity. Aluminium cylinder head with oxidized aluminium cylinder gives added resistance to wear. Pump head directly coupled to heavy-duty induction motor for reliable and quiet operation. Precision welded receiver tank manufactured to meet Pressure Vessel Directive. The benefits of oil free compressors include: easy maintenance, reduced noise levels, better efficiency, quieter operation and no oil contamination in the air supply. Fitted with fully automatic pressure cut-out switch and twin gauges displaying tank and working pressures. Fitted with 3-pin plug.

See full description
Specifications for 50L Low Noise Oil Free Direct Drive Air Compressor 2 x 2HP
  • Weight
    43.9kg
  • MFR Part No.
    SAC5001S
  • Maximum Pressure
    116psi(8bar)
  • Noise Level
    86dBA
  • Phase
    1pH
  • Motor Power
    2hp (x2)
  • Outlet
    Quick Release Coupling
  • Maximum Free Air Delivery
    9.33(264)L/min
  • Supply Voltage
    230V/13A
  • Receiver Capacity
    50L
  • Minimum Rated Supply
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome