Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Compressors & Accessories
Air Compressors
570mm Valve Spring Compressor
By Autojack
Order Code:
ZT1002118S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/air-compressors/570mm-valve-spring-compressor/p/ZT1002118S
Add to quotation
View all Air Compressors
Description
Professional Valve Spring Compressor 570mm
Specifications
Specifications for 570mm Valve Spring Compressor
Application
Removal Of Valve Springs And Valve Stem Oil Seals
MFR Part No.
AUT00101
Depth
190mm
Height
60mm
Length
200mm
Width
550mm
Material
Metal
Colour
Black
Type
Valve Spring Compressor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome