6 Litre Direct Drive Air Compressor 2hp

Order Code: ZT5513492S

£125.99 Inc VAT (20%)


Description

Aluminium cylinder head with cast iron cylinder gives added resistance to wear. Pump head directly coupled to heavy-duty induction motor for reliable and quiet operation. Precision welded receiver tank manufactured to meet Pressure Vessel Directive. Compact and portable, this compressor is suitable for use with the Sealey range of air nailers and air brushes. Fitted with fully automatic pressure cut-out switch and twin gauges displaying tank and working pressures. Fitted with 3-pin plug.

See full description
Specifications for 6 Litre Direct Drive Air Compressor 2hp
  • Supply Voltage
    230V/13A
  • Phase
    1pH
  • Maximum Pressure
    116psi(8bar)
  • Weight
    13.2kg
  • Receiver Capacity
    6L
  • Maximum Free Air Delivery
    2.42cfm(68.5)L/min
  • MFR Part No.
    SAC0620A
  • Motor Power
    2hp
  • Minimum Rated Supply
    13A
  • Noise Level
    97dBA
  • Outlet
    Quick Release Coupling

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome