Air Compressor 24 Liter Direct Drive 2hp 110V Site Combo

Order Code: ZT4810913S

£279.99 Inc VAT (20%)


Description

Aluminium cylinder head with cast iron cylinder gives added resistance to wear. Suitable for on site applications or anywhere that requires 110V. Especially useful for mandatory tyre pressure checks on site vehicles. One displays the tank pressure and the other displays the working pressures. Able to inflate and deflate tyres. Useful when deflating an over pumped tyre. Polyurethane recoil type hose helps to keep working area tidy and free of hoses when not in use.;

See full description
Specifications for Air Compressor 24 Liter Direct Drive 2hp 110V Site Combo
  • MFR Part No.
    SAC2420E110VSC
  • Maximum Pressure
    116psi(8bar)
  • Noise Level
    95dBA
  • Phase
    1pH
  • Receiver Capacity
    24L
  • Minimum Rated Supply
    16A
  • Oil Capacity
    0.27L
  • Outlet
    Quick Release Coupling
  • Maximum Free Air Delivery
    4.6(130)L/min
  • Motor Power
    2HP
  • Supply Voltage
    110V/16A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome