Air Compressor 50LT-2HP 230V

Order Code: ZT2749066S

£203.99 Inc VAT (20%)


Description

Features: Suitable for workshop and site use, Thermal motor protection overload, on/off pressure switch, pressure regulator and pressure gauge, Wheels and transport handle|Tank Size50LMotor1.5kw (2.0HP)Air displacement7.3cfm (206L/min)Free air delivered (FAD)4.0cfm (113L/min)Input current13ASpeed2850rpmMaximum pressure116psi (8bar)Sound pressure level74.4dBSound power level97dBDimensions765 x 325 x 705mm Weight33kg

See full description
Specifications for Air Compressor 50LT-2HP 230V
  • Weight
    33kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome