Air-force 5 Mobile Air Compressor 230V

Order Code: ZT1718472S

£84.99 Inc VAT (20%)
£89.995.5% off


Description

The Scheppach Air Force 5 is a compact case style air compressor which features a powerful 1.5 HP motor and offers you the convenience of being connected to either a 230 V mains socket or 12 V car socket. A digital pressure gauge displays the actual pressure of the inflated object and the desired pressure ranging from 0.1 to 8 bar can be set in advance.

See full description
Specifications for Air-force 5 Mobile Air Compressor 230V
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome