Compressor 24V - DC07S/24V

Order Code: ZT5412420S

£729.99 Inc VAT (20%)


Description

Professional, Mini Portable Compressor, Width 190mm, Height 270mm, Length 300mm, 95 Litres per Minute, 3000 RPM, 24V, Maximum Working Pressure 8 bar, Puma

Specifications for Compressor 24V - DC07S/24V
  • Length
    300mm
  • Product Type
    Compressed Air and Ring Main
  • Width
    190mm
  • Height
    270mm
  • Voltage
    24V