0
1

Compressor 90L Vertical Belt Drive 3HP

Order Code: ZT1229530P

£1,099.99 Inc VAT (20%)


Description

Suitable for the professional workshop fitted with a genuine 3hp motor. Vertical tank saves space without compromising on performance. Twin capacitors and a centrifugal switch aid trouble free start up on a 13Amp supply. Pump features heavy-duty full cast cylinders, capped by an alloy head for improved heat dissipation and long life. Heavy-duty drive guard protects belt and flywheel that is designed to force air over the pump to aid cooling.

See full description
Specifications for Compressor 90L Vertical Belt Drive 3HP
  • MFR Part No.
    SAC1903B
  • Maximum Pressure
    145psi(10bar)
  • Speed
    1636rpm
  • Weight
    65kg
  • Oil Capacity
    0.45L
  • Supply Voltage
    230V/13A
  • Motor Power
    3HP
  • Receiver Capacity
    90L
  • Maximum Free Air Delivery
    9.7(275)L/min
  • Outlet
    Quick Release Coupling
  • Phase
    1pH
  • Minimum Rated Supply
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome