0
1

DCC1018N-XJ 18V XR Compressor Bare Unit

Order Code: ZT3462759S

£359.99 Inc VAT (20%)


Description

The DEWALT DCC1018N-XJ 18V 10L XR Compressor Bare Unit is a compact powerhouse, offering reliability and portability. With a substantial 10-litre tank and a manageable 11kg weight, it ensures impressive performance without sacrificing convenience. The oil-free motor guarantees longevity and low maintenance, making it a go-to tool for carpenters, flooring contractors, cabinet makers, and emergency services. Versatile applications, from window and flooring trims to carpentry, make it an essential in various trades. The rubber base prevents wandering, and the durable roll cage ensures protection. The ball drain valve allows quick release, and the OneTurn Regulator saves valuable time.

Features and Benefits
• 18V Brushless oil free motor for high reliability and eliminates frequent wear of components
• Lightweight, compact, portable 11kg for portability (without battery), designed to be carried flush against the users leg
• OneTurn ™Regulator saves time and provides consistent performance
• Rubber base for stability to prevent unit from walking
• Heavy duty roll cage enhances the durability of the compressor

See full description
Specifications for DCC1018N-XJ 18V XR Compressor Bare Unit
  • Supply Voltage
    18V
  • Power Source
    Battery
  • MFR Part No.
    DCC1018N-XJ
  • Tank Capacity
    10L
  • Power
    0.4hp
  • Maximum Pressure
    7bar
  • Weight
    12.89kg
  • Model Number
    DCC1018N-XJ
  • Max. Free Air Delivery
    31L/min
  • Lubrication
    Oil Free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome