HC26 1500W 24L Air Compressor

Order Code: ZT1718454S

£199.99 Inc VAT (20%)


Description

Designed for the home user for light and light occasional use, the HC26 is an affordable air compressor that combines performance and safety in the one unit . It features a powerful 2.0 hp motor, 24 litre air receiver, 8 bar maximum operating pressure, and has a 220 L/min air flow intake with sufficient power to opperate a variety of tools. This Scheppach compressor is the perfect partner for occasional paint spraying, tyre inflation, blow cleaning, stapling and all those maintenance jobs in the garage, garden and around the home. Supplied with ultra performance long life SAE 5W-40 compressor oil (280 ml).
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for HC26 1500W 24L Air Compressor
  • Power
    1500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome