0
1
2

HC53DC 2200W x 50L Twin Cylinder Air Compressor

Order Code: ZT1718269S

£359.99 Inc VAT (20%)


Description

The Scheppach HC53DC is a powerful air compressor providing strong and reliable performance for garage workshops or construction. Features include a powerful 3.0 HP motor, 50 litre air receiver, twin-cylinder pump ensures high intake air capacity, and 10 bar maximum operating pressure. There are also two quick release couplings to supply enough air to drive two air tools at the same time. The ideal compressor to power a wide varitey of air tools and meet the needs of almost all workshop situations. A fantastic combination of performance, reliability, and value.

See full description
Specifications for HC53DC 2200W x 50L Twin Cylinder Air Compressor
  • Tank Capacity
    50L
  • Power
    2200W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome