0
1
2
3

Low Noise Air Compressor 6L Direct Drive 0.7HP

Order Code: ZT1426528S

£169.99 Inc VAT (20%)


Description

Low noise compressor runs at only 79dB(A), suitable for places where a standard compressor would disturb work or people in the vicinity.
Ideal for use where an oil free air delivery is required.
Aluminium cylinder head with cast iron cylinder gives added resistance to wear.
Suitable for general purpose workshop applications.
Precision welded receiver tank manufactured to meet Pressure Vessel Directive.
Fitted with fully automatic pressure cut-out switch and twin gauges displaying tank and working pressures.
Fitted with 3-pin plug.

See full description
Specifications for Low Noise Air Compressor 6L Direct Drive 0.7HP
  • MFR Part No.
    SAC0607S
  • Noise Level
    79dB
  • Maximum Pressure
    116psi(8bar)
  • Weight
    15kg
  • Phase
    1pH
  • Supply Voltage
    230V/13A
  • Minimum Rated Supply
    13A
  • Outlet
    Quick Release Coupling
  • Maximum Free Air Delivery
    1.6(44)L/min
  • Motor Power
    0.7HP
  • Receiver Capacity
    6L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome