0
1
2
3
4

MAXXPACK Air Compressor 18V Bare Unit BAT7063487

Order Code: ZT2424370S

£69.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Batavia MAXXPACK Air Compressor is compact and powerful. With 2 functions Low-pressure for inflating/deflating mattresses and other inflatable articles, and High-pressure for easily inflating car tyres, bicycle tyres and other inflatable articles. The digital display provides easy manual operation and there are 4 pre-programmed adjustable pressure steps for ease of use. There is also an auto-off function. Supplied with 1 x Ball Adaptor, 1 x Airbed Adaptor and 1 x Tyre Valve Adaptor Bare Unit, No Battery or Charger. Specification Max. Pressure 159 psi / 10 bar Airflow 10.6 L/min. High Pressure Hose Length 29cm Low Pressure Hose Length 67cm Dimensions (LxWxH) 24.5 x 15.1 x 18.4cm Weight 1.6kg

See full description
Specifications for MAXXPACK Air Compressor 18V Bare Unit BAT7063487
  • Voltage
    18V
  • Operating Pressure
    10bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome