0
1

Micro Air Compressor with Work Light 12V

Order Code: ZT1227396P

£20.99 Inc VAT (20%)


Description

Compact design incorporating integral storage for air output hose. Features a work light and pressure gauge which reads up to 5.5bar(80psi). Powered by a 12V motor suitable for inflating tyres on motorcycles and cars. Supplied with vehicle accessory socket plug and battery clips.

Specifications for Micro Air Compressor with Work Light 12V
  • MFR Part No.
    MS163
  • Cord Length
    2.8m
  • Hose Length
    100mm
  • Weight
    0.37kg
  • Operating Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome