NARDI EXTREME 2 2.00HP 50ltr Silenced Compressor

Order Code: ZT1011939S

£1,329.99 Inc VAT (20%)


Description

The NARDI EXTREME 2 2.00HP 50ltr Silenced Direct Drive Compressor is designed with forced air cooling and a high-quality oil-free pump manufactured with robust technopolymer piston rings that offers longer life and low maintenance performance.

Ideal for low or medium pressure and low or medium flow applications.

• Powerful 4-pole brushless induction motor
• Low noise design perfect for noise critical situations
• Lightweight, compact, and highly portable framed design
• V-Twin cylinder; direct drive crankshaft via motor shaft
• High-quality pump designed with robust technopolymer piston rings providing oil-free operation for long life and low maintenance performance
• Concentric big end bearings for reduced vibration and increased pump life
• Unique crankcase air intake particle diffusion reduces air contamination, ensuring longer life of the valve plate
• Fan-shaped stainless steel valves provide long life and durability
• Forced air cooling for an extended runtime and performance
• Pressure cut-off switch and adjustable air regulator
• SIP 3-Year Standard Silver Warranty
• Manufactured in Italy

See full description
Specifications for NARDI EXTREME 2 2.00HP 50ltr Silenced Compressor
  • MFR Part No.
    EXTS50204
  • Motor Power
    1.5kW (2hp) 4-pole 1400rpm
  • Piston Displacement
    12.40CFM (351ltr/min)
  • Noise Level
    67dB(A)
  • Weight
    57kg
  • Depth
    590mm
  • Height
    850mm
  • Width
    430mm
  • Input Supply
    230v (13A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome