NARDI EXTREME MP 9HP 270ltr Compressor with Panel

Order Code: ZT1011912S

£7,199.99 Inc VAT (20%)


Description

The NARDI EXTREME MP 9HP 270ltr Compressor with Panel is designed for high volume and low pressure applications, delivering powerful air via slow-running motor and oil-free pump, plus an intelligent control for motor control and system monitoring.

The integrated control panel provides bespoke multi-pump support, delivering even power distribution on up to 3 motor/pump configurations, operating them continually dependant on air requirements and optimising usage.

Elsewhere, the panel features a service internal indicator for maintaining optimum performance and reliability and individual meters and timers to measure pump hours via a microprocessor-controller pump selection.

Ideal for a variety of industrial-grade applications.

• Triple 3-phase slow-running 4-pole motors for high performance
• Intelligent control panel; motor control and system monitoring
• V-Twin cylinder; direct drive crankshaft via motor shaft
• High-quality pump designed with robust technopolymer piston rings providing oil-free operation for long life and low maintenance performance
• Concentric big end bearings for reduced vibration and increased pump life
• Unique crankcase air intake particle diffusion reduces air contamination, ensuring longer life of the valve plate
• Fan-shaped stainless steel valves provide long life and durability
• Forced air cooling for an extended runtime and performance
• Low noise; perfect for noise critical situations
• Built with an adjustable air pressure regulator
• SIP 3-Year Standard Silver Warranty
• Manufactured in Italy

See full description
Specifications for NARDI EXTREME MP 9HP 270ltr Compressor with Panel
  • MFR Part No.
    EXTMP27090CP
  • Noise Level
    75dB(A)
  • Motor Power
    3x 2.2kW (3hp) 4-pole 1400rpm
  • Piston Displacement
    63.60CFM (1800ltr/min)
  • Weight
    198kg
  • Depth
    1600mm
  • Width
    640mm
  • Height
    870mm
  • Input Supply
    400v (50Hz)