NARDI EXTREME SUPER TN1 30BAR 18ltr Compressor

Order Code: ZT2518556S

£1,699.99 Inc VAT (20%)


Description

The NARDI EXTREME SUPER TN1 30BAR 18ltr Compressor is designed for versatility, catering for a range of application via colour-coded outlets which accommodate variable pressure up to 30bar, plus a high-quality oil-free pump for longer life.

• Powerful 4-pole slow-running motor
• Twin 9ltr receivers mounted on anti-vibration feet
• V-Twin cylinder; direct drive crankshaft via motor shaft
• 435psi (30bar) max. pressure; colour-coded outlets variable 10bar and 30bar
• High-quality 2-stage pump designed with robust technopolymer piston rings providing oil-free operation for long life and low maintenance performance
• Concentric big end bearings for reduced vibration and increased pump life
• Unique crankcase air intake particle diffusion reduces air contamination, ensuring longer life of the valve plate
• Fan-shaped stainless steel valves provide long life and durability
• Fan air ducting cooling for an extended runtime and performance
• Low noise; perfect for noise critical situations
• Fitted with a heavy-duty mid-stage intercooler
• SIP 3-Year Standard Silver Warranty
• Manufactured in Italy

See full description
Specifications for NARDI EXTREME SUPER TN1 30BAR 18ltr Compressor
  • Motor Power
    1.60kW (2.20hp) 4-POLE 1400rpm
  • Input Supply
    230v (13A)
  • Noise Level
    72dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome