OL244/24 Tech CE Compressor - 24LT Receiver

Order Code: ZT2674249S

£319.99 Inc VAT (20%)


Description

Silenced 64dB(A).
Compact, lightweight and convenient.
Oil less design means low maintenance and no risk of oil spillage.
Automatic stop/start operation.
Fitted with pressure regulator, two pressure gauges and quick release outlet.
Capacity 130L/min, maximum pressure 8 Bar (116 psi).
1.1kW (1.5Hp) motor.
24Lt Receiver, 8 Bar, Portable Tech

See full description
Specifications for OL244/24 Tech CE Compressor - 24LT Receiver
  • Type
    Portable Tech
  • Motor Power
    1.1kW (1.5Hp)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome