Pioneer 10L OL244 - 10LT Receiver

Order Code: ZT2674275S

£339.99 Inc VAT (20%)


Description

Silenced 64dB(A).
Compact, lightweight and convenient.
Oil less design means low maintenance and no risk of oil spillage.
Automatic stop/start operation.
Fitted with pressure regulator, two pressure gauges and quick release outlet.
Capacity 130L/min, maximum pressure 8 Bar (116 psi).
1.1kW (1.5Hp) motor.
10Lt Receiver, 10Lt, 8 Bar, Portable Tech

See full description
Specifications for Pioneer 10L OL244 - 10LT Receiver
  • Motor Power
    1.1kW (1.5Hp)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome