Pressito 18/25 Power X-Change Air Compressor 18V Bare Unit

Order Code: ZT4797874S

£89.99 Inc VAT (20%)


Description

The Einhell PRESSITO 18/25 Power X-Change Air Compressor has 3 different modes.Its high-pressure pump reaches up to 11 bar and is ideal for inflating balls, bicycle and car tyres. The low-pressure pump provides air in air mattresses and pool inflatables. The air can then be let out using the low-pressure suction option. On the two-line LCD display, the actual and target pressure can be read in bar, psi or kPa. When the desired pressure is reached, the pump switches off automatically. A push button switch for inflating in the high-pressure range without presetting the pressure additionally simplifies handling. This way, no individual parts are lost. The high-pressure and low-pressure hoses can also be accommodated in integrated compartments in a space-saving manner. A practical handle and its low weight make the compressor a handy companion for on the go and at home. Supplied with a 3 piece adaptor set (ball needle, a tyre adaptor and a conical adaptor) The adaptors are accommodated in the practical, integrated storage compartment in the compressor housing. Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. Specifications: Max. Operating Pressure : 11 bar.Motor Speed: 25, 000 min^-1.Output Power: @0 bar 17 l/min., @4 bar 11 l/min., @7 bar 9 l/min.Suction Power: 25 l/min.Weight: 2.28kg.

See full description
Specifications for Pressito 18/25 Power X-Change Air Compressor 18V Bare Unit
  • Operating Pressure
    11bar
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome