0
1
2
3

Pressito Hybrid Air Compressor 18V Bare Unit EINPRESSITO

Order Code: ZT2598250S

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell Pressito Hybrid Air Compressor has a high-pressure pump for car/cycle tyres and balls, and a low-pressure pump/low-pressure suction function for air mattresses and rubber dinghies (6-in-1 function). It can be operated using either a power cable or an 18V battery from the Power X-Change series (NOT supplied). The high-pressure pump has a maximum operating pressure of 11 bar and an auto shut-off function ensures that the compressor stops when the adjusted pressure is reached, this can be manually preset by the user. It has a digital display with an easy-to-operate manual digital pressure indicator. The compact and light hybrid compressor can be stowed away easily and can also be taken along in the car. Integrated storage holder for the 3 piece inflation adaptor set, also supplied. Bare Unit, No Battery or Charger Supplied. Specification Max. Operating Pressure 11 bar Suction Capacity High-Pressure Pump 21 L/min. Output Power 0 bar 16 L/min., 4 bar 10 L/min., 7 bar 8 L/min. Hose Length 710mm Weight 2.1kg

See full description
Specifications for Pressito Hybrid Air Compressor 18V Bare Unit EINPRESSITO
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome