Rollcage 6L Direct Drive Compressor. OL244. 6LT Receiver Weight: 14 KG

Order Code: ZT2674261S

£329.99 Inc VAT (20%)


Description

Direct Drive Compressor. Silenced 64dB(A).
Compact, lightweight and convenient.
Oil less design means low maintenance and no risk of oil spillage.
Automatic stop/start operation.
Fitted with pressure regulator, two pressure gauges and quick release outlet.
Capacity 130L/min, maximum pressure 8 Bar (116 psi).
1.1kW (1.5Hp) motor.
6Lt Receiver, 6Lt, 8 Bar, Roll Cage With Frame

See full description
Specifications for Rollcage 6L Direct Drive Compressor. OL244. 6LT Receiver Weight: 14 KG
  • Motor Power
    1.1kW (1.5Hp)
  • Weight
    14kg
  • Receiver Capacity
    6L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome