SIP 3HP/150-SRB Belt Drive Compressor

Order Code: ZT1194352P

£699.99 Inc VAT (20%)


Description

The SIP 3HP/150-SRB utilises a combination of heavy-duty components to provide high-quality dryer air via superior moisture reduction including finned manifolds, an oversized crankcase, and an aluminium aftercooler which also offers a reduced weight and higher corrosion resistance.

An essential compressor for all trade and professional applications.

• Oil-lubricated and belt-driven compressor
• Extra-strong moulded plastic belt and flywheel guards for improved safety
• Multi-finned flywheel for improved cooling and long life
• Heavy-duty cast iron barrel for an increased service life
• Finned manifolds and aluminium aftercooler for reduced moisture; aluminium ensures a reduced weight and higher corrosion resistance
• Oversized crankcase for improved lubrication
• SIP 2-Year Standard Silver Warranty
• Manufactured in Italy

See full description
Specifications for SIP 3HP/150-SRB Belt Drive Compressor
  • MFR Part No.
    06290
  • Motor Power
    3hp (2.2kW)
  • Noise Level
    96dBA
  • Piston Displacement
    13CFM (368 litres/min)
  • Input Supply
    230v (13A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome