0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20

SIP AirHub Wall-Mounted Direct Drive Compressor

Order Code: ZT2519028S

£229.99 Inc VAT (20%)


Description

The compact SIP AirHub Wall-Mounted Direct Drive Compressor with built-in retractable hose brings compressed air capability into your home or workshop in a convenient way, without compromising space or practicality.

The 5pc air kit allows a variety of uses including inflation of tyres including race and mountain bikes, motorbikes, and cars; and blowing down chippings, swarf, and other workshop residue. With other air tools, sold separately, nailing/stapling, engine cleaning, and airbrushing are also possible.

• Low-noise wall-mounted air compressor with 9mtr retracting hose
• Compact Design: provides 8bar pressure in a handy space-saving format
• Quick & Easy Use: 180° hose rotation for versatility
• Robust & Reliable: sturdy body houses a fully-enclosed pump and hose reel
• Oilless Technology: maintenance-free and environmentally-friendly
• Quick Installation: lightweight and easy-to-install on walls or bulkheads
• Integrated storage for mains cable and accessories
• Integrated side hook air air tools
• Quick-release female coupler for ease-of-use
• Quick-access air filter for easy maintenance
• Automatic blow-off safety valve
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP AirHub Wall-Mounted Direct Drive Compressor
  • Input Supply
    230v 50Hz
  • Noise Level
    69dBA
  • Motor Power
    1.5hp (1.1kW)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome