SIP B3800/270 Tandem Belt Drive Compressor

Order Code: ZT2519039S

£2,499.99 Inc VAT (20%)


Description

The SIP B3800/270 Tandem Compressor offers powerful performance through tandem twin B3800 pumps and robust 3hp motors, which means continued operation should a motor or pump suffer failure. All of this is controlled by a central control box and staggered starting which reduces current draw.

The B3800/270 Tandem is a true workhorse and is an essential piece of equipment to include in trade environments where prolonged demands need to be satisfied.

• Oil-lubricated and belt-driven workhorse compressor
• Twin B3800 pumps and powerful dual 3hp (2.2kW) motors
• Central control box and staggered starting reduces current draw
• Continued operation should one pump or motor suffer failure
• Heavy-duty cast iron barrel for an increased service life
• Finned manifolds and aluminium aftercooler for reduced moisture; aluminium ensures a reduced weight and higher corrosion resistance
• Oversized crankcase for improved lubrication
• Heavy-duty aluminium die-cast valve plate
• SIP 2-Year Standard Silver Warranty
• Manufactured in Italy

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome