SIP RS5.5-10-270DD/RD Rotary Screw Compressor

Order Code: ZT2519042S

£6,299.99 Inc VAT (20%)


Description

The SIP RS5.5-10-270DD/RD Rotary Screw Compressor is designed for heavy-duty industrial applications, is therefore built with a variety of robust features that ensure optimal longevity, durability, and maximum performance, including continuously monitored manufacturing controls to ensure utmost precision.

Special attention is paid to efficiency, with reduced energy consumption, and high-efficiency IE3 motor helping the environment and cost savings.

Ideal for environments where prolonged demands need to be satisfied.

• Designed for a range of heavy-duty industrial applications
• IE3 high-efficiency motor reduces energy use and overall CO2 emissions
• Continuously monitored manufacturing controls ensure utmost precision
• High performance Italian air ends with specially-designed rotor profiles
• Special attention paid to reduction of energy consumption and efficiency
• Remote monitoring and control through PCs, smartphones, and tablets
• Advanced electronic controller ensures optimal monitoring and regulation
• Direct drive transmission and gearless connection for reduced power usage and lower operational costs in comparison to belt-driven screw compressors
• Low noise level achieved through a soundproof cabinet, and lower speed radial cooling fans for suitable positioning near workstations and other spaces
• Backlit LCD shows operating pressure values, oil temperature, compressor status, fan status, time and date maintenance hours, total and working hours
• Weekly programming with 9 independent operating programs, plus multiple compressor controls up to 4 units with manual, auto, and group programming
• Thermostatic-controlled centrifugal fan ensures internal temperature is maintained within a controlled range, avoiding temperature peaks
• SMS Device kit available; emails for monitoring, servicing, and fault codes
• Pre-filter panels separate incoming dust keeping internals clean
• SIP 2-Year Standard Silver Warranty
• Manufactured in Italy

See full description
Specifications for SIP RS5.5-10-270DD/RD Rotary Screw Compressor
  • Motor Power
    5.50kW (7.50hp)
  • Noise Level
    62db(A)
  • Input Supply
    400v 3-PHASE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome