0
1
2
3
4

SIP Super Boxy Direct Drive Air Compressor

Order Code: ZT1194284P

£184.99 Inc VAT (20%)


Description

The SIP Super Boxy is a unique compressor designed specifically for household use and domestic applications, including inflating air mattresses, sports balls and bicycle tyres. The pack includes a 6pc air kit with inflating gun, needles and 3mtr hose.

Perfect for household and outdoor activities, such as inflating air mattresses, balls, and bicycle tyres among others.

Whether at home, on holiday, or on the go, the SIP Super Boxy has it covered.

• Lightweight and compact handheld design for portability
• Oil-free system for a maintenance-free clean air supply
• Includes 6pc air kit with inflating gun, 3 needles for inflating sports balls, bicycle tyres, and air mattresses, and 3mtr air hose
• Perfect for households and outdoor activities
• Built-in pressure regulator on the hose
• SIP 2-Year Standard Silver Warranty
• Designed in Italy

See full description
Specifications for SIP Super Boxy Direct Drive Air Compressor
  • MFR Part No.
    05291
  • Piston Displacement
    6.4cfm (198L/min)
  • Noise Level
    97dB
  • Motor Power
    1.5hp (1.1kW)
  • Input Supply
    230v (13A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome