TC-AC 190/24/8 Air Compressor EINTCAC19024

Order Code: ZT2598323S

£139.99 Inc VAT (20%)


Description

The Einhell TC-AC 190/24/8 Air Compressor is fitted with a pressure gauge and quick-lock couplings for controlled pressure. Oil lubrication ensures a long service life. There is also a pressure reducer for operating pressure adjustment. The large 24 litre tank is fitted with rubber wheels and carrying handle for easy transport. Its front foot is fitted with a rubber buffer for noise reduction. For added user safety there is an automatic pressure switch, non-return valve and a safety valve. Comes with a 10-year warranty against rusting through of the tank. Specification Max. Engine Power 1500W Engine/Pump Speed 2,850/min. Suction Capacity 165 L/min. Output Power @0 bar 110 L/min., @4 bar 75 L/min., @7 bar 55 L/min. Max. Operating Pressure 8 bar Tank Volume 24 litre Dimensions (LxWxH) 578 x 258 x 572mm Weight 20.78kg

See full description
Specifications for TC-AC 190/24/8 Air Compressor EINTCAC19024
  • Voltage
    240V
  • Capacity
    24L
  • Operating Pressure
    8bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome