TC-AC 190/24/8 Air Compressor

Order Code: ZT1277553P

£139.99 Inc VAT (20%)


Description

The Einhell TC-AC 190/24/8 Air Compressor is fitted with a pressure gauge and quick-lock couplings for controlled pressure. Oil lubrication ensures a long service life. There is also a pressure reducer for operating pressure adjustment. The large 24 litre tank is fitted with rubber wheels and carrying handle for easy transport. Its front foot is fitted with a rubber buffer for noise reduction. For added user safety there is an automatic pressure switch, non-return valve and a safety valve. Comes with a 10-year warranty against rusting through of the tank. Specification: Max. Engine Power: 1500WEngine/Pump Speed: 2,850/min.Suction Capacity: 165 L/min.Output Power: @0 bar 110 L/min., @4 bar 75 L/min., @7 bar 55 L/min.Max. Operating Pressure: 8 barTank Volume: 24 litreDimensions (LxWxH): 578 x 258 x 572mmWeight: 20.78kg

See full description
Specifications for TC-AC 190/24/8 Air Compressor
  • Capacity
    24L
  • Operating Pressure
    8bar
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome