TIGREN 270ltr Tandem Belt-Driven Compressor

Order Code: ZT1244224P

£1,499.99 Inc VAT (20%)


Description

The TIGREN 270ltr Tandem Belt-Driven Compressor is the ultimate no-nonsense compressor, built with robust double pumps and motor units for unrivalled performance in various heavy-duty and demanding applications.

This is no more so than in workshops where high air demand is required and only a 230v supply is available, particularly trade, professional, and commercial applications.

As part of the curated TIGREN range, the 270ltr Tandem is affordable and reliable, imparting powerful performance via unique and user-friendly features that offer the best, without spending big money.

• No-nonsense workhorse belt-driven compressor
• 2x heavy-duty 2-cylinder splash oil-lubricated pump
• 2x 2-pole brushless induction motor for longer life and performance
• Single stage twin cylinder compression for increased production
• Heavy-duty cast iron barrel for higher heat efficiency and life
• Force air cooling via pump flywheel and cooling effect on pump
• Fully enclosed plastic guard for added protection
• Ideal for workshops with high air demand and only a 230v supply is available
• Direct on-line starting

See full description
Specifications for TIGREN 270ltr Tandem Belt-Driven Compressor
  • MFR Part No.
    04386
  • Piston Displacement
    25CFM (708 litres/min)
  • Motor Power
    2x 3hp (2.2kW)
  • Gross Weight
    139.5kg
    139kg
    139.5kg
  • Depth
    520mm
  • Width
    1180mm
  • Height
    1450mm
  • Input Supply
    230v (32A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome