Wall Mounting Oil Free Air Compressor 1.5HP with 7m Retractable Hose Reel

Order Code: ZT5114018S

£179.99 Inc VAT (20%)


Description

Compact air compressor unit with integral 7m hose reel. 180 swivel wall bracket for maximum flexibility. (Fixings included) Fitted with quick release coupling. Versatile and portable lightweight unit can be easily detached from the wall bracket and taken to the job in hand. Quick Start function with a simple on/off switch, and the unit is ready for action. Ideal for use where an oil free air delivery is required.

See full description
Specifications for Wall Mounting Oil Free Air Compressor 1.5HP with 7m Retractable Hose Reel
  • Weight
    6.1kg
  • MFR Part No.
    SAC15WM
  • Maximum Pressure
    116psi(8bar)
  • Noise Level
    99.8dBA
  • Length
    7m
  • Maximum Free Air Delivery
    2.12/60L/min
  • Outlet
    Quick Release Coupling
  • Supply Voltage
    230v
  • Bore
    5mm
  • Minimum Rated Supply
    13a
  • Motor Power
    1.5HP
  • Phase
    1pH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome