0
1

Air Rotary Cut-off Tool 75mm

Order Code: ZT1228544P

£24.99 Inc VAT (20%)
£29.9916.5% off


Description

Suitable for cutting car panel material and exhaust brackets. Fitted with metal safety guard and throttle safety device to prevent accidental operation. Suitable for the DIY enthusiast and light garage use. Cutting disc not included.

Specifications for Air Rotary Cut-off Tool 75mm
  • MFR Part No.
    S01005
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    4ft³/min
  • Operating Pressure
    90psi
  • Disc Size
    Ø75 x 2 x 10mm
  • Weight
    0.8kg
  • Free Speed
    20000rpm
  • Vibration Level
    2.07/1.5m/s
  • Noise Power/Pressure
    95/84dBA