0
1
2
3

Air Rotary Cut-off Tool 75mm

Order Code: ZT1229239P

£32.99 Inc VAT (20%)


Description

Suitable for cutting car panel material and exhaust brackets. Fitted with metal safety guard and throttle safety device to prevent accidental operation. Cutting disc not included.

Specifications for Air Rotary Cut-off Tool 75mm
  • MFR Part No.
    SA25
  • Air Consumption
    6ft³/min
  • Air Inlet Size
    1/4in
  • Disc Size
    Ø75 x 2 x 10mm
  • Operating Pressure
    90psi
  • Weight
    0.75kg
  • Free Speed
    20000rpm
  • Noise Power/Pressure
    95/84dBA
  • Vibration Level
    2.07/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome