Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Cut-Off Tools
APT670 Shear - PCL2702688H
By PCL
Order Code:
ZT1028854P
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/tools-and-machining/air-cut-off-tools/apt670-shear-pcl2702688h/p/ZT1028854P
Add to quotation
View all Air Cut-Off Tools
Description
Description unavailable
Specifications
Specifications for APT670 Shear - PCL2702688H
Weight
2.2kg
Sound Power Level
86.7dBA
Overall Height
60mm
Air Consumption
113ft³/min
Tool Type
Air Shear
Overall Length
170mm
Air Inlet Size
1/4 in
Tool Application
Metal work fabrication and general sheet metal cutting
Steel Cutting Capacity
1.2mm
Overall Width
240mm
MFR Part No.
APT670
Vibration Level
4.1 m/s²
Noise / Vibration Information
Sound Power Level: 86.7 dBA
Item
Air Shears
Width
240mm
Model Number
APT670
No Load Speed
2000
Length
170mm
Compatible Hose Inner Diameter
10mm
Height
60mm
Maximum Steel Cutting Capacity
1.2mm
Power Source
Air
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome