0
1
2

GSA25 Air Cut-off Tool 75mm

Order Code: ZT1226212P

£39.99 Inc VAT (20%)


Description

Generation Series air cut-off tool. Contoured handle insulates user from chill and vibration. Metal disc guard and rear air exhaust can be rotated 360°, giving operator added protection. Includes throttle safety device. Cutting disc not included.

Specifications for GSA25 Air Cut-off Tool 75mm
  • MFR Part No.
    GSA25
  • Air Consumption
    6ft³/min
  • Air Inlet Size
    1/4" BSP
  • Operating Pressure
    90psi
  • Disc Size
    Ø75 x 2 x 10mm
  • Weight
    0.8kg
  • Vibration Level
    0.8/0.4m/s
  • Noise Power/Pressure
    96/85dBA
  • Free Speed
    20000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome