0
1

25126 Die Grinder 1HP 6mm Collet RPM 20, 000

Order Code: ZT1028811X

£339.99 Inc VAT (20%)


Description

The 3M™ Die Grinder is a straight-shaft tool ideal for heavyweight applications such as stock removal and weld leveling, and are designed for continuous use with features that enhance operator comfort and control. Numerous upgrades have been added to enhance the strength and durability of the tool, while maintenance and compatibility improvements make this tool easy to use and maintain.

Features and Benefits
• 1 hp motor easily handles heavyweight applications such as stock removal
• Fully machined steel motor housing provides strength and durability
• Straight shaft die grinder designed to grind in hard to reach areas
• Wrench flats and overhose interface allow easier maintenance and compatibility with accessories

See full description
Specifications for 25126 Die Grinder 1HP 6mm Collet RPM 20, 000
  • Weight
    0.77kg
  • Overall Length
    196mm
  • Maximum No Load Speed
    20,000rpm
  • Horsepower
    1mm H2O
  • Speed Features
    Single Speed
  • Throttle Features
    Locking Lever Throttle
    Single Speed
  • Air Inlet Size
    01-Apr
  • Exhaust Location
    Rear
  • Overall Height
    76mm
  • Air Consumption
    35ft³/min
  • MFR Part No.
    7000045062
  • No Load Speed
    20,000rpm
  • Power
    750W
  • Height
    76mm
  • Model Number
    25126
  • Item
    Air Die Grinder
  • Length
    196mm
  • Power Source
    Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome