0
1
2
3

25127 Die Grinder 1HP 6mm Collet RPM 18, 000

Order Code: ZT1028801X

£419.99 Inc VAT (20%)


Description

Part Number: 25127
Weight: 0.77 kg
Maximum No load speed: 18,000rpm
Motor: 1HP
Airflow Rate: 35
Length: 196.9 mm

See full description
Specifications for 25127 Die Grinder 1HP 6mm Collet RPM 18, 000
  • Weight
    0.93g
  • Speed Features
    Single Speed
  • Overall Height
    76mm
  • Maximum No Load Speed
    18000rpm
  • Air Consumption
    35ft³/min
  • Overall Length
    196mm
  • Exhaust Location
    Rear
  • Horsepower
    1mm H2O
  • Air Inlet Size
    1/4
  • Throttle Features
    Locking Lever Throttle
    Single Speed
  • No Load Speed
    18,000rpm
  • Power
    750W
  • Item
    Air Die Grinder
  • Length
    196mm
  • Model Number
    25127
  • Power Source
    Air
  • Height
    76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome