48315 Right Angle Die Grinder 1/4" & 6mm Collet

Order Code: ZT1028796X

£719.99 Inc VAT (20%)


Description

48315
Kevlar® phenolic vanes for longer life. Ideal for rapid material removal, sanding, deburring and finishing. Governor-controlled motor maintains speed under load.
Rear exhaust.
Motor: 0.4hp.
Free speed: 12,000rpm
Air inlet size: 1/4” NPT.
Collet size: 1/4” and 6mm.
Overall length: 164mm.

See full description
Specifications for 48315 Right Angle Die Grinder 1/4" & 6mm Collet
  • Includes
    6 mm Collet
    1/4" Collet
  • Throttle Features
    Locking Lever Throttle
    Single Speed
  • MFR Part No.
    48315
  • Exhaust Location
    Rear
  • Horsepower
    0.4mm H2O
  • Speed Features
    Single Speed
  • Maximum No Load Speed
    12000rpm
  • Overall Height
    73mm
  • Overall Length
    164mm
  • Air Inlet Size
    1/4" NPT
  • Weight
    0.45g
  • Model Number
    48315
  • Noise/ Vibration Information
    Sound Power (dBA): 81
    Vibration Method: ISO 28927-12
    Uncertainty: 0.8
    Vibration Level (m/sec²): 3.3
    Sound Pressure (dBA): 81
  • Air Consumption
    25ft³/min
  • Minimum Compatible Hose Size
    6 mm
  • Length
    164mm
  • Type
    90°
  • Collet Size
    6mm
  • No Load Speed
    12,000rpm
  • Item
    Air Die Grinder
  • Power Source
    Air
  • Height
    73mm
  • Power
    300W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome