52675 1HP Straight-Line 6" Extension Die Grinder

Order Code: ZT1038257P

£899.99 Inc VAT (20%)


Description

Air Inlet Thread: 3/8" NPT
Collet Size: 1/4" (6mm)
Exhaust Type: Rear
Height: 1-7/8" (48mm)
Hose I.D. Size: 3/8" (10mm)
Overall Length: 14-1/4" (359mm)
Max. Air Flow @ 90 PSIG (6.2 Bar): SCFM (LPM): 36 (1,020)
Motor Free Speed: 9,000rpm
Pkg. Weight: 4.63lbs
Sound Level: 80dB(A)
Vibration Tool Peak Axis ISO8662: 3.9m/sec²
hp (W): 1 (744)

See full description
Specifications for 52675 1HP Straight-Line 6" Extension Die Grinder
  • Series
    52675
  • Air Inlet Size
    3/8 NPT
  • No Load Speed
    9,000rpm
  • Compatible Hose Inner Diameter
    10mm
  • Height
    48mm
  • Model Number
    52675
  • Throttle Features
    Safety Throttle
  • Power
    744W
  • Item
    Air Die Grinder
  • Exhaust Location
    Rear
  • Air Consumption
    36ft³/min
  • Power Source
    Air
  • Air Pressure
    90psi
  • Length
    361mm
  • Weight
    1.6kg
  • Collet Size
    1/4
  • MFR Part No.
    52675

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome