Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Die Grinder
Air Die Grinder 90 Angle Kit 15 Piece
By Generation
Order Code:
ZT1202604S
£56.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
56.99
https://www.zoro.co.uk/shop/tools-and-machining/air-die-grinder/air-die-grinder-90-angle-kit-15-piece/p/ZT1202604S
Add to quotation
View all Air Die Grinder
Description
Includes Model No. GSA674 and supplied with set of grinding points, chuck spanners and storage case.
Specifications
Specifications for Air Die Grinder 90 Angle Kit 15 Piece
MFR Part No.
GSA675
Air Consumption
4ft³/min
Air Inlet Size
1/4" BSP
Operating Pressure
90psi
Weight
1.7kg
Collet Diameter
3mm, 6mm
Length
170mm
Vibration/Uncertainty
1.4/0.7m/s
Noise Power/Pressure
103/92dBA
Free Speed
20000rpm
Configuration
90 - Midi
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome