Air Die Grinder 90 Angle
0
1

Air Die Grinder 90 Angle

Order Code: ZT1202704SCopy

£41.99 Inc VAT (20%)


Description

One-handed 90° angle die grinder with aluminium body and trigger with safety catch. Chuck accepts grinding points with Ø6mm shanks. Fitted with safety trigger to prevent inadvertent operation. Supplied with chuck spanners.

Specifications for Air Die Grinder 90 Angle
  • MFR Part No.
    SA674
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4" BSP
  • Weight
    0.54kg
  • Collet Diameter
    6mm
  • Length
    160mm
  • Free Speed
    20000rpm
  • Noise Power/Pressure
    101/90dBA
  • Configuration
    90 - Midi
  • Vibration/Uncertainty
    1.7/0.85m/s
  • Operating Pressure
    90psi