0
1
2
3
4

Air Micro Die Grinder 3mm Collet

Order Code: ZT1229401P

£62.99 Inc VAT (20%)


Description

Air motor with quality bearings for smooth and powerful operation. Shrouded exhaust gives quieter operation. Suitable for professional users. Supplied with spanners and grinding points, air tool oil, in-line oiler and quick connector.

Specifications for Air Micro Die Grinder 3mm Collet
  • MFR Part No.
    SA673
  • Air Consumption
    3ft³/min
  • Operating Pressure
    90psi
  • Weight
    0.71kg
  • Collet Diameter
    3mm(1/8in)
  • Free Speed
    58000rpm
  • Vibration/Uncertainty
    1.56/0.78m/s
  • Configuration
    Straight
  • Noise Power/Pressure
    82/71dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome