Air-Powered Straight Grinder PGAS 4/120 E-Hv 25, 000 Rpm/440 Watts

Order Code: ZT3239444S

£1,599.99 Inc VAT (20%)


Description

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back.

Specifications for Air-Powered Straight Grinder PGAS 4/120 E-Hv 25, 000 Rpm/440 Watts
  • Air Consumption, Under Load
    0.98m³/min
  • Outer Diameter
    8mm
  • Rotational Speed
    12000rpm
  • Collet Group
    16
  • Air Consumption, At Idle
    0.7m³/min
  • Throttle Type
    Lever
  • Exhaust Direction
    Rear
  • Power Output
    440WattW
  • Inner Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome