Air Tool Stand Deal - AS1COMBO5

Order Code: ZT3160796S

£799.99 Inc VAT (20%)


Description

• Package Includes:

• Model No. - Description
• SA9131 - Air Blow Gun 100mm with 1/4"BSP Air Inlet and Safety Nozzle
• SA671 - Air Die Grinder
• SA501 - Air Needle Scaler - Pistol Type
• SA241 - Air Drill Ø10mm Reversible with Keyless Chuck
• SA314 - Air Riveter 1/4" Steel Aluminium & Stainless Steel Rivets
• SA08 - Air Palm Orbital Sander Ø150mm
• SA25 - Air Rotary Cut-Off Tool Ø75mm
• SA342 - Air Saw Reciprocating
• SA2 - Air Impact Wrench 1/2"Sq Drive
• SA35 - Air Belt Sander 10 x 330mm
• SA791 - Air Nail Gun 10-50mm Capacity
• SA21/S - Air Ratchet Wrench 1/2"Sq Drive
• SA27 - Air Drill Ø13mm 700rpm Reversible Keyless Chuck
• AS1 - Air Tool Stand

• You may also refer to the individual Model No. for full specification.

See full description
Specifications for Air Tool Stand Deal - AS1COMBO5
  • MFR Part No.
    AS1COMBO5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome