APP700SET Die Grinder Set Prestige

Order Code: ZT1028828P

£82.99 Inc VAT (20%)


Description

This Die Grinder set features all the attributes of PCL's Prestige range of Air Tools.

Featuring reduced vibration and non slip grip this Die Grinder Set also incorporates a swivel rear exhaust, speed regulator and a safety lever. Comes complete with hardened plastic case and selection of accessories.
Kit Contents

x1 6mm Die Grinder
x10 6mm Grinding Stones in different shapes
x2 Collet Spanners

See full description
Specifications for APP700SET Die Grinder Set Prestige
  • Air Consumption
    4ft³/min
  • Exhaust Location
    Swivel rear exhaust
  • Collet Size
    6mm
  • Model Number
    APP700SET
  • Weight
    1.163kg
  • No Load Speed
    20,000rpm
  • Noise/ Vibration Information
    3.15 m/s² 86.3 dBa
  • Air Pressure
    90psi
  • Air Inlet Size
    0.375in
  • MFR Part No.
    APP700SET
  • Power Source
    Air
  • Item
    Air Die Grinder
  • Noise / Vibration Information
    3.15 m/s² 86.3 dBa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome